This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

8 100M PoE Ports 2 Gigabit SFP Slots Din-rail Unmanaged Industrial Enet PoE Switch -10 to 60 DegC (Discontinued)

Mfr # HES10B-X-8E-2GSFP
Zoro # G623345936
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10B-X-8E-2GSFP
Zoro #
G623345936
UPC #
-
Country of Origin
China

Dimensions

Depth
5.31 in
Mac Table Size
8 K
Width
1.73 in
Packet Buffer Size
4 Mbits
Height
6.1 in

Details

Type of Optical Fiber Port
SFP
Number of Copper Ports
8
IP Rating
IP30
Port Type
RJ45
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE802.3z, IEEE802.3af/at
Input Voltage
DC 44-56V Redundant Dual input
PoE Power Supply
Full load: af <120W, at < 240W
Mounting
Din-rail Mount
Transmission Speed
10/100 Mbps
Transmission Speed of Optical Fiber Ports
1000Mbps
Switch Management
Unmanaged
Operating Temp. Range (C)
-10°C to 60°C
Number of Optical Fiber Port
2
Number of PoE Ports
8
Function
PoE
Processing Type
Store and forward
Housing Material
Metal

Description

Din-rail Unmanaged, 8 x 100Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.