5-port Din-rail Full Gigabit Unmanaged Industrial Ethernet Switch -10 DegC to 60 DegC
Mfr # HES5GB-Y
Zoro # G123346013
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP40
Port Type
RJ45
Mounting
Din-rail Mount
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Function
Non-PoE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES5GB-Y
Zoro #
G123346013
UPC #
-
Country of Origin
China
Dimensions
Mac Table Size
2 K
Height
4.65 in
Depth
3.58 in
Packet Buffer Size
1Mbit
Width
1.22 in
Details
IP Rating
IP40
Port Type
RJ45
Mounting
Din-rail Mount
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Function
Non-PoE
Processing Type
Store and forward
Input Voltage
12-58 VDC
Operating Temp. Range (C)
-10°C to 60°C
Switch Management
Unmanaged
Number of Copper Ports
5
Transmission Speed
10/100/1000 Mbps
Housing Material
Metal
Description
Din-rail Unmanaged, 5 x 1000Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Supply 12~58VDC, 118 x 91 x 31mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.