Full Gigabit 4 PoE Ports 2 SFP Slots Din-rail Unmanaged Industrial Enet PoE Switch -40 to 75 DegC

  • Mfr # HES6GA-X-4E-2SFP

  • Zoro # G923345933


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE802.3, IEEE802.3i,IEEE802.3u, IEEE802.3x,IEEE802.3ab,IEEE802.3z, IEEE802.3af/at
Number of Copper Ports
4
IP Rating
IP30
Height
3.86 in
PoE Power Supply
Full load: af < 60W, at < 120W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GA-X-4E-2SFP
Zoro #
G923345933
UPC #
-
Country of Origin
China

Dimensions

Height
3.86 in
Width
1.18 in
Mac Table Size
2 K
Depth
3.46 in
Packet Buffer Size
2 Mbits

Details

Standards
IEEE802.3, IEEE802.3i,IEEE802.3u, IEEE802.3x,IEEE802.3ab,IEEE802.3z, IEEE802.3af/at
Number of Copper Ports
4
IP Rating
IP30
PoE Power Supply
Full load: af < 60W, at < 120W
Switch Management
Unmanaged
Input Voltage
DC 44-56V Redundant Dual input
Function
PoE
Housing Material
Metal
Type of Optical Fiber Port
SFP
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of Optical Fiber Port
2
Number of PoE Ports
4
Port Type
RJ45
Operating Temp. Range (C)
-40°C to 75°C
Processing Type
Store and forward
Mounting
Din-rail Mount
Transmission Speed
10/100/1000 Mbps

Description

Slim Din-rail Unmanaged, 4 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.