This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

8 100Mbps Copper Ports 2 Gbit 20km SC Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC (Discontinued)

Mfr # HES10A-Z-2GSSC
Zoro # G623346056
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10A-Z-2GSSC
Zoro #
G623346056
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
2 Mbits
Width
2.1 in
Mac Table Size
8 K
Depth
4.1 in
Height
5.8 in

Details

Number of Optical Fiber Port
2
Transmission Speed of Optical Fiber Ports
1.25Gbps
Operating Temp. Range (C)
-40°C to 75°C
IP Rating
IP40
Processing Type
Store and forward
Mounting
Din-rail Mount
Transmission Speed
10/100 Mbps
Port Type
RJ45
Transmission Distance of Optical Fiber Port
20 km
Type of Optical Fiber Port
Single-mode SC connector
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3z
Function
Non-PoE
Switch Management
Unmanaged
Housing Material
Metal
Input Voltage
12-52 VDC
Number of Copper Ports
8

Description

Din-rail Unmanaged, 8 x 100Mbps Copper Port, 2 x 1000Mbps Fiber Port, Single-mode 20KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.