Full Gigabit 4 Copper Ports + 2 20km ST Ports Din-rail Unmanaged Indust. Enet Switch -40 to 75 DegC
Mfr # HES6GA-Z-2SST
Zoro # G323346011
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Processing Type
Store and forward
Switch Management
Unmanaged
Mac Table Size
2 K
Packet Buffer Size
1.2Mbit
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES6GA-Z-2SST
Zoro #
G323346011
UPC #
-
Country of Origin
China
Dimensions
Mac Table Size
2 K
Packet Buffer Size
1.2Mbit
Depth
4.1 in
Width
2.1 in
Height
5.8 in
Details
Processing Type
Store and forward
Switch Management
Unmanaged
Housing Material
Metal
Port Type
RJ45
Operating Temp. Range (C)
-40°C to 75°C
Function
Non-PoE
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of Optical Fiber Port
2
IP Rating
IP40
Transmission Distance of Optical Fiber Port
20 km
Mounting
Din-rail Mount
Type of Optical Fiber Port
Single-mode ST connector
Input Voltage
12-52 VDC
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Transmission Speed
10/100/1000 Mbps
Number of Copper Ports
4
Description
Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Single-mode 20KM, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.