8 PoE Ports 2 Copper Ports 2 SFP Slots Din-rail Gigabit Unmanaged Indust. PoE Switch -10 to 60 DegC
Mfr # HES12GB-X-8E-2SFP
Zoro # G923346039
product price:Â $767.99
/ea
Free Shipping & Returns
Key Features
Packet Buffer Size
4 Mbits
Number of Copper Ports
10
Processing Type
Store and forward
Transmission Speed
10/100/1000 Mbps
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES12GB-X-8E-2SFP
Zoro #
G923346039
UPC #
-
Country of Origin
China
Dimensions
Packet Buffer Size
4 Mbits
Width
1.73 in
Mac Table Size
8 K
Depth
5.31 in
Height
6.1 in
Details
Number of Copper Ports
10
Processing Type
Store and forward
Transmission Speed
10/100/1000 Mbps
Housing Material
Metal
Number of PoE Ports
8
Input Voltage
DC 44-56V Redundant Dual input
Switch Management
Unmanaged
Standards
IEEE802.3, IEEE802.3i,IEEE802.3u, IEEE802.3x,IEEE802.3ab,IEEE802.3z, IEEE802.3af/at
Mounting
Din-rail Mount
Port Type
RJ45
IP Rating
IP30
PoE Power Supply
Full load: af <120W, at < 240W
Transmission Speed of Optical Fiber Ports
1000Mbps
Operating Temp. Range (C)
-10°C to 60°C
Type of Optical Fiber Port
SFP
Number of Optical Fiber Port
2
Function
PoE
Description
Din-rail Unmanaged, 8 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Copper Port, 2 x 1000Mbps FIber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.