8 100Mbps Copper Ports + 2 Gigabit SFP Slots Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC

  • Mfr # HES10B-Z-2GSFP

  • Zoro # G723346062


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Number of Optical Fiber Port
2
Operating Temp. Range (C)
-10°C to 60°C
Depth
4.1 in
Port Type
RJ45
Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10B-Z-2GSFP
Zoro #
G723346062
UPC #
-
Country of Origin
China

Dimensions

Depth
4.1 in
Height
5.8 in
Width
2.1 in
Packet Buffer Size
2 Mbits
Mac Table Size
8 K

Details

Number of Optical Fiber Port
2
Operating Temp. Range (C)
-10°C to 60°C
Port Type
RJ45
Switch Management
Unmanaged
IP Rating
IP40
Input Voltage
12-52 VDC
Function
Non-PoE
Mounting
Din-rail Mount
Housing Material
Metal
Transmission Speed
10/100 Mbps
Transmission Speed of Optical Fiber Ports
1.25Gbps
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3z
Type of Optical Fiber Port
SFP slot
Processing Type
Store and forward
Number of Copper Ports
8

Description

Din-rail Unmanaged, 8 x 100Mbps Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.