Full Gigabit 4 Copper Ports + 2 1km ST Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC

  • Mfr # HES6GB-Z-2ST

  • Zoro # G323346059


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Width
2.1 in
Number of Copper Ports
4
Mac Table Size
2 K
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Transmission Speed of Optical Fiber Ports
1000Mbps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GB-Z-2ST
Zoro #
G323346059
UPC #
-
Country of Origin
China

Dimensions

Width
2.1 in
Mac Table Size
2 K
Depth
4.1 in
Height
5.8 in
Packet Buffer Size
1.2Mbit

Details

Number of Copper Ports
4
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Transmission Speed of Optical Fiber Ports
1000Mbps
Mounting
Din-rail Mount
Processing Type
Store and forward
Input Voltage
12-52 VDC
Transmission Distance of Optical Fiber Port
1 km
IP Rating
IP40
Type of Optical Fiber Port
Multi-mode ST connector
Transmission Speed
10/100/1000 Mbps
Number of Optical Fiber Port
2
Switch Management
Unmanaged
Housing Material
Metal
Function
Non-PoE
Port Type
RJ45
Operating Temp. Range (C)
-10°C to 60°C

Description

Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Multi-Mode 1KM, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.