Full Gbit 8 PoE++ Ports 12 SFP Slots Din-rail Layer 2 Managed Indust. Enet PoE Switch -40 to 75DegC

  • Mfr # HES20GMA-W-8E-12SFP

  • Zoro # G123346037


product price:  $2,199.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP40
Housing Material
Metal
Processing Type
Store and forward
Input Voltage
48 - 57VDC
Number of Copper Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES20GMA-W-8E-12SFP
Zoro #
G123346037
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
4.1MB
Height
5.71 in
Width
2.44 in
Depth
4.29 in
Mac Table Size
8 K

Details

IP Rating
IP40
Housing Material
Metal
Processing Type
Store and forward
Input Voltage
48 - 57VDC
Number of Copper Ports
8
Transmission Speed
10/100/1000 Mbps
Transmission Speed of Optical Fiber Ports
1000Mbps
PoE Power Supply
Max. 90W Per PoE Port
Number of PoE Ports
8
Port Type
RJ45
Switch Management
Layer 2 Managed
Mounting
Din-rail Mount
Operating Temp. Range (C)
-40°C to 75°C
Type of Optical Fiber Port
SFP
Function
PoE
Number of Optical Fiber Port
12
Temp. Range
-40 to 75 °C
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, IEEE 802.3x, IEEE 802.1X, IEEE 802.1q, IEEE 802.1p, IEEE 802.1d, IEEE 802.1w, IEEE 802.3ad, IEEE802.3af, IEEE802.3at, IEEE802.3bt

Description

Din-rail Unmanaged, 8 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.