Full Gigabit 4 Copper Ports + 1 20km SC Port Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC

  • Mfr # HES5GB-Y-SSC

  • Zoro # G423346010


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Port Type
RJ45
IP Rating
IP40
Type of Optical Fiber Port
Single-mode SC connector
Number of Optical Fiber Port
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5GB-Y-SSC
Zoro #
G423346010
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
1Mbit
Mac Table Size
8 K
Depth
3.58 in
Width
1.22 in
Height
4.65 in

Details

Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Port Type
RJ45
IP Rating
IP40
Type of Optical Fiber Port
Single-mode SC connector
Number of Optical Fiber Port
1
Number of Copper Ports
4
Processing Type
Store and forward
Transmission Speed of Optical Fiber Ports
1000Mbps
Housing Material
Metal
Function
Non-PoE
Input Voltage
12-58 VDC
Switch Management
Unmanaged
Transmission Distance of Optical Fiber Port
20 km
Operating Temp. Range (C)
-10°C to 60°C
Mounting
Din-rail Mount
Transmission Speed
10/100/1000 Mbps

Description

Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 1 x 1000Mbps Fiber Port, Single-mode 20KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 118 x 91 x 31mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.