Full Gigabit 4 Copper Ports + 2 1km ST Ports Din-rail Unmanaged Indust. Enet Switch -40 to 75 DegC

  • Mfr # HES6GA-Z-2ST

  • Zoro # G723346055


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Switch Management
Unmanaged
Function
Non-PoE
Transmission Speed of Optical Fiber Ports
1000Mbps
Depth
4.1 in
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GA-Z-2ST
Zoro #
G723346055
UPC #
-
Country of Origin
China

Dimensions

Depth
4.1 in
Width
2.1 in
Mac Table Size
2 K
Height
5.8 in
Packet Buffer Size
1.2Mbit

Details

Switch Management
Unmanaged
Function
Non-PoE
Transmission Speed of Optical Fiber Ports
1000Mbps
Processing Type
Store and forward
Transmission Distance of Optical Fiber Port
1 km
IP Rating
IP40
Number of Copper Ports
4
Transmission Speed
10/100/1000 Mbps
Input Voltage
12-52 VDC
Number of Optical Fiber Port
2
Mounting
Din-rail Mount
Type of Optical Fiber Port
Multi-mode ST connector
Port Type
RJ45
Operating Temp. Range (C)
-40°C to 75°C
Housing Material
Metal
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z

Description

Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Multi-Mode 1KM, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.