8 100M PoE Ports 2 Gigabit SFP Slots Din-rail Unmanaged Industrial Enet PoE Switch -40 to 75 DegC
Mfr # HES10A-X-8E-2GSFP
Zoro # G723345942
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Type of Optical Fiber Port
SFP
Depth
5.31 in
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of Optical Fiber Port
2
Operating Temp. Range (C)
-40°C to 75°C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES10A-X-8E-2GSFP
Zoro #
G723345942
UPC #
-
Country of Origin
China
Dimensions
Depth
5.31 in
Mac Table Size
8 K
Height
6.1 in
Packet Buffer Size
4 Mbits
Width
1.73 in
Details
Type of Optical Fiber Port
SFP
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of Optical Fiber Port
2
Operating Temp. Range (C)
-40°C to 75°C
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE802.3z, IEEE802.3af/at
IP Rating
IP30
Input Voltage
DC 44-56V Redundant Dual input
PoE Power Supply
Full load: af <120W, at < 240W
Transmission Speed
10/100 Mbps
Housing Material
Metal
Port Type
RJ45
Number of Copper Ports
8
Function
PoE
Processing Type
Store and forward
Number of PoE Ports
8
Switch Management
Unmanaged
Mounting
Din-rail Mount
Description
Din-rail Unmanaged, 8 x 100Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.