Full Gigabit 4 Copper Ports + 2 SFP Slots Din-rail Unmanaged Industrial Enet Switch -10 to 60 DegC
Mfr # HES6GB-Z-2SFP
Zoro # G223345961
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Metal
Type of Optical Fiber Port
SFP slot
Transmission Speed
10/100/1000 Mbps
Number of Optical Fiber Port
2
Function
Non-PoE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES6GB-Z-2SFP
Zoro #
G223345961
UPC #
-
Country of Origin
China
Dimensions
Width
2.1 in
Height
5.8 in
Packet Buffer Size
1.2Mbit
Depth
4.1 in
Mac Table Size
2 K
Details
Housing Material
Metal
Type of Optical Fiber Port
SFP slot
Transmission Speed
10/100/1000 Mbps
Number of Optical Fiber Port
2
Function
Non-PoE
Input Voltage
12-52 VDC
Number of Copper Ports
4
Mounting
Din-rail Mount
Port Type
RJ45
IP Rating
IP40
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Processing Type
Store and forward
Transmission Speed of Optical Fiber Ports
1000Mbps
Switch Management
Unmanaged
Operating Temp. Range (C)
-10°C to 60°C
Description
Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.