Full Gigabit 4 PoE Ports 2 SFP Slots Din-rail Unmanaged Industrial Enet PoE Switch -10 to 60 DegC

  • Mfr # HES6GB-X-4E-2SFP

  • Zoro # G723345973


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed
10/100/1000 Mbps
Number of Optical Fiber Port
2
Width
1.18 in
PoE Power Supply
Full load: af < 60W, at < 120W
Depth
3.46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GB-X-4E-2SFP
Zoro #
G723345973
UPC #
-
Country of Origin
China

Dimensions

Width
1.18 in
Depth
3.46 in
Packet Buffer Size
2 Mbits
Mac Table Size
2 K
Height
3.86 in

Details

Transmission Speed
10/100/1000 Mbps
Number of Optical Fiber Port
2
PoE Power Supply
Full load: af < 60W, at < 120W
Number of Copper Ports
4
Processing Type
Store and forward
Type of Optical Fiber Port
SFP
Operating Temp. Range (C)
-10°C to 60°C
Housing Material
Metal
Switch Management
Unmanaged
Port Type
RJ45
Standards
IEEE802.3, IEEE802.3i,IEEE802.3u, IEEE802.3x,IEEE802.3ab,IEEE802.3z, IEEE802.3af/at
Transmission Speed of Optical Fiber Ports
1000Mbps
Number of PoE Ports
4
Mounting
Din-rail Mount
Input Voltage
DC 44-56V Redundant Dual input
Function
PoE
IP Rating
IP30

Description

Slim Din-rail Unmanaged, 4 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.