Serial RS-232/485/422 to Fiber Optic Transceiver
Mfr # HESF-T-007
Zoro # G923345988
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Type of Serial Ports
RS-232/RS-485/RS-422
Relative Humidity Range
5% to 95 %
Operating Temp. Range (C)
-40°C to 85°C
Ring Network
Single Ring Network
Type of Optical Fiber Port
Default SC, ST/FC Available
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HESF-T-007
Zoro #
G923345988
UPC #
-
Country of Origin
China
Details
Type of Serial Ports
RS-232/RS-485/RS-422
Relative Humidity Range
5% to 95 %
Operating Temp. Range (C)
-40°C to 85°C
Ring Network
Single Ring Network
Type of Optical Fiber Port
Default SC, ST/FC Available
Connector of Serial Ports
Terminal Block
Transmission Distance of Optical Fiber Port
Single mode: 20-120 km
Input Voltage
9-48 V DC
Asynchronous Transmission
Point to Point, Rate up to 460 kbps
Interface Protection
± 15 KV (anti-static) ESD Protection per Line of RS-485/422
Description
RS232/485/422 Single Ring Network (Aluminium Enclosure, Wall-mount), Transmission distance: 20KM, default SC, ST/FC available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.