Shop PREFERRED NATION

4816.Red The Monsoon Flap-Over Compucase - Red

  • Mfr # 4816.Red

  • Zoro # G203932563


product price:  $38.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4816.Red
Zoro #
G203932563
UPC #
44759481666
Country of Origin
China

Description

This bold flap-over brief is filled with features including a lap-top compartment, an organizer pocket inside the front zip compartment to hold an iPod, cards, pens, notes etc., an accordion file compartment in the back, phone&mesh pockets on the side, a high-tech handle at top and detachable shoulder strap.
  • Imprint: On front flap approx. 8"W x 5"H.
  • Embroidery: On front flap approx.5"W x 3 3/4"H.
  • Color: Red.
  • Dimensions: 6.75" L x 12" H x 16" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.