Shop All Paint Brushes
Premier
2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle
Mfr # 17312
Zoro # G5523385
original price:
$8.16
24% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Hardwood
Product Information
- Brand Premier
- MFR # 17312
- Zoro # G5523385
- UPC # 044359173121
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 3 in |
Bristle Length | 2 11/16 in |
Bristle Width | 2 1/2 in |
Details
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 2 1/2 in, Brush Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Khaki, 12 oz (334037)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- PREMIER Z-Pro Knitted Roller Cover (736)
- KRYLON INDUSTRIAL Inverted Marking Paint, 15 oz., Silver, Solvent -Based (A03640007)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- PREMIER CHIP BRUSH 2""W (WV20)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- PREMIER 4" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV40)
- PREMIER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17300)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- Premier Paint Brushes