Shop All Paint Brushes
Premier
4" Chip Paint Brush, Hog Hair Bristle, Wood Handle
Mfr # WV40
Zoro # G4959132
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Premier
- MFR # WV40
- Zoro # G4959132
- UPC # 044359100400
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2 in |
Bristle Length | 2 in |
Overall Length | 9" |
Bristle Width | 4 in |
Details
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 4 in, Bristle Thickness 11/16 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application General Purpose, Bristle Color White, Bristle Width 4 in, Brush Length 2 in, Ferrule Material Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- LINZER TRAY SET 4"" (RS400)
- STEEL-IT Steel-It BLACK Polyurethane (Gallon) (1012G)
- RUST-OLEUM Epoxy Paint, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353861)
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- PREMIER 2-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-25)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- PREMIER 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17292)
- PREMIER Radiator 2 in. Medium Stiff Straight Paint Brush (1512500-20)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC1-3.0)
- Premier Paint Brushes