Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, Glass Top Stove, Stainless Steel
- Mfr # 805717
- Zoro # G723348349
original price:Â $1,505.99 , new price: $1,355.99 , 9 percent off
new price:Â
$
1,355.99
/ea
Key Features
Storage Drawer
Yes
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
ADA Compliant
Yes
Depth
26"
Color
Stainless Steel/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805717
- Zoro #
- G723348349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Width
- 30 in
- Height
- 37.5"
Details
- Storage Drawer
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- ADA Compliant
- Yes
- Color
- Stainless Steel/Black
- Item
- Electric Range
- Number of Elements
- 4
- Includes
- (2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
- Front Controls
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Amps
- 39.58 A
- Watts
- 2000W (8-inch Element); 1200W (6-inch Element Wattage)
- Weight
- 191 lbs
- Number of Oven Racks
- 2
Description
Electric Range, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, Smooth Glass Top Stove, Stainless Steel. This 30 In. smooth top electric range comes with two 8 In. and two 6 In. electric elements, a surface element signal light, windowed oven door with interior light, two oven racks and a storage drawer. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.