Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 4 Open Burners, 30 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, Black
- Mfr # 805791
- Zoro # G823348324
original price:Â $1,278.99 , new price: $1,150.99 , 10 percent off
new price:Â
$
1,150.99
/ea
Key Features
Height
46"
Features
Adjustable Oven Racks; Broiler
Weight
191 lbs
Number of Oven Racks
2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805791
- Zoro #
- G823348324
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 191 lbs
- Item
- Gas Range
- Number of Oven Racks
- 2
- Color
- Black
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Oven Fuel Type
- Natural or LP Gas
- Ignition Type
- Electronic
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Cooktop BTU Output
- (4) 9,100 BTU
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Broiler Type
- Roll Out Drop Door
- Standards
- CSA Certified
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 30 in
Description
A 30 in gas range with sealed burners designed for easy cleaning and dependable performance. The spacious oven and straightforward controls make everyday cooking simple and efficient.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.