Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 6 Sealed Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805773
- Zoro # G323348374
original price:Â $4,135.99 , new price: $3,722.99 , 9 percent off
new price:Â
$
3,722.99
/ea
Key Features
BtuH
17,000 BTU
Features
Adjustable Oven Racks; Broiler
Broiler Type
Roll Out Drop Door
Height
46"
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805773
- Zoro #
- G323348374
- UPC #
- -
- Country of Origin
- United States
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Cooktop BTU Output
- (1) 15,000 BTU, (1) 12,000 BTU, (3) 9,1000 BTU, (1) 600-6,000 BTU
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 6
- Includes
- (6) Burners, 10" Stainless Steel Backguard with Electronic Clock/Timer, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Front Controls
- Yes
- Color
- Stainless Steel/Black
- Ignition Type
- Electronic
- Weight
- 231 lbs
- Item
- Gas Range
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 36 in
Description
Gas Range, Electronic Spark, 6 Sealed Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel. Built to last commercial styling at its best. This 36 In. stainless steel gas range features 6 desirable sealed burners including one 15,000 BTU power burner, one 12,000 BTU burner, three 9,100 BTU high efficiency burners and a 600-6,000 BTU precise simmer burner. The 270 degree rotating knobs that allow complete control of the burners are sure to please the most discriminating cook. Continuous cast iron grates facili-tate moving heavy pots from burner to burner without lifting. The window oven door and interior light makes it easy to keep an eye on any meal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.