Electric Range, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, No Drawer, Coil Top Stove, White
- Mfr # 805718
- Zoro # G223348276
original price:Â $1,008.99 , new price: $907.99 , 10 percent off
new price:Â
$
907.99
/ea
Key Features
Features
Adjustable Oven Racks; Broiler
Standards
UL 858
Front Controls
Yes
Height
40"
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805718
- Zoro #
- G223348276
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- Standards
- UL 858
- Front Controls
- Yes
- ADA Compliant
- Yes
- Item
- Electric Range
- Color
- White
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Weight
- 191 lbs
- Number of Elements
- 4
- Storage Drawer
- No
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Amps
- 36.67 A
- Number of Oven Racks
- 1
Dimensions
- Height
- 40"
- Width
- 30 in
- Depth
- 26"
Description
This is the answer to a need for a basic 20 In. electric range that is dependable and fully insulated. The front controls eliminates reaching over hot burner elements. 4 burners. No storage drawer. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.