Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., White
- Mfr # 805724
- Zoro # G923348262
original price:Â $1,042.99 , new price: $938.99 , 9 percent off
new price:Â
$
938.99
/ea
Key Features
Standards
CSA Certified
Ignition Type
Battery-Generated Spark
Oven Fuel Type
Natural or LP Gas
Cooktop BTU Output
(4) 9,100 BTU
Height
40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805724
- Zoro #
- G923348262
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Standards
- CSA Certified
- Ignition Type
- Battery-Generated Spark
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (4) 9,100 BTU
- ADA Compliant
- Yes
- Weight
- 131 lbs
- Features
- Adjustable Oven Racks; Broiler
- Battery Type
- (8) AA Batteries
- Low Battery Alert
- Yes
- Number of Oven Racks
- 2
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Front Controls
- Yes
- Broiler Type
- Roll Out Drop Door
- Number of Burners
- 4
- Color
- White
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
Dimensions
- Height
- 40"
- Width
- 20.125 in
- Depth
- 24.5"
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., White. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. Cordless. Battery-Generated Spark Ignition. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.