Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., White
- Mfr # 805750
- Zoro # G523348440
original price:Â $1,350.99 , new price: $1,215.99 , 9 percent off
new price:Â
$
1,215.99
/ea
Key Features
Ignition Type
Electronic
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Number of Burners
4
Cooktop BTU Output
(4) 9,100 BTU
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805750
- Zoro #
- G523348440
- UPC #
- -
- Country of Origin
- United States
- Ignition Type
- Electronic
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
- Cooktop BTU Output
- (4) 9,100 BTU
- ADA Compliant
- Yes
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Item
- Gas Range
- Features
- Adjustable Oven Racks; Broiler
- Standards
- CSA Certified
- Color
- White
- Oven Fuel Type
- Natural or LP Gas
- Broiler Type
- Roll Out Drop Door
- Weight
- 231 lbs
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
Dimensions
- Depth
- 26"
- Width
- 36 in
- Height
- 40"
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., White. This gas range with four 9,100 BTU burners and a 17,000 BTU oven burner makes preparing any meal a breeze. The side compartment is perfect for storing cookie sheets. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.