Gas Range, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel
- Mfr # 805762
- Zoro # G623348210
original price:Â $2,757.99 , new price: $2,481.99 , 10 percent off
new price:Â
$
2,481.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Broiler Type
Roll Out Drop Door
BtuH
17,000 BTU
Color
Stainless Steel/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805762
- Zoro #
- G623348210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Width
- 24 in
- Height
- 46"
Details
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Broiler Type
- Roll Out Drop Door
- BtuH
- 17,000 BTU
- Color
- Stainless Steel/Black
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Weight
- 159 lbs
- Features
- Adjustable Oven Racks; Broiler
- Number of Burners
- 4
- Front Controls
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Standards
- CSA Certified
- ADA Compliant
- Yes
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 10" Stainless Steel Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Ignition Type
- Electronic
- Item
- Gas Range
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel. Built to last commercial style stainless steel range with desirable sealed burners including a 15,000 BTU power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner. The 270 degree rotating knobs that allow complete control of the burners are sure to please the most discriminating cook. The continuous cast iron grates facilitate moving heavy pots from burner to burner without lifting. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.