Electric Range, 20 inW x 40 inH x 24.5 inD, 2.42 cu. ft. Oven, Coil Top Stove, Stainless Steel Front
- Mfr # 805696
- Zoro # G723348264
original price:Â $1,629.99 , new price: $1,466.99 , 10 percent off
new price:Â
$
1,466.99
/ea
Key Features
Storage Drawer
Yes
Number of Oven Racks
2
Color
Stainless Steel/Black
Includes
(1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
Width
20.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805696
- Zoro #
- G723348264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20.125 in
- Depth
- 24.5"
- Height
- 40"
Details
- Storage Drawer
- Yes
- Number of Oven Racks
- 2
- Color
- Stainless Steel/Black
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
- Front Controls
- Yes
- Amps
- 36.67 A
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Elements
- 4
- Weight
- 131 lbs
- Item
- Electric Range
- Standards
- UL 858
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Features
- Adjustable Oven Racks; Broiler
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.