Gas Range, Battery Ignition, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, White
- Mfr # 805748
- Zoro # G923348330
original price:Â $1,502.99 , new price: $1,352.99 , 9 percent off
new price:Â
$
1,352.99
/ea
Key Features
Oven Fuel Type
Natural or LP Gas
Front Controls
Yes
Low Battery Alert
Yes
Height
37.5"
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805748
- Zoro #
- G923348330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 37.5"
- Depth
- 26"
- Width
- 30 in
Details
- Oven Fuel Type
- Natural or LP Gas
- Front Controls
- Yes
- Item
- Gas Range
- Low Battery Alert
- Yes
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- BtuH
- 17,000 BTU
- Ignition Type
- Battery-Generated Spark
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Broiler Type
- Roll Out Drop Door
- Battery Type
- (8) AA Batteries
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Weight
- 191 lbs
- Color
- White
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
Description
This battery generated spark ignition sealed burner range has one 15,000 Btu power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner that is sure to please the most discriminating cook. Heavy duty, cast iron grates are durable and dishwasher safe. The windowed oven door makes it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.