Gas Range, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.9 cu. ft., Stainless Steel
- Mfr # 805765
- Zoro # G523348273
original price:Â $2,757.99 , new price: $2,481.99 , 10 percent off
new price:Â
$
2,481.99
/ea
Key Features
Ignition Type
Electronic
Width
30 in
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Height
37.5"
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805765
- Zoro #
- G523348273
- UPC #
- -
- Country of Origin
- United States
- Ignition Type
- Electronic
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Stainless Steel/Black
- ADA Compliant
- Yes
- Standards
- CSA Certified
- Number of Burners
- 4
- Weight
- 191 lbs
- Broiler Type
- Roll Out Drop Door
- Item
- Gas Range
- Front Controls
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Oven Fuel Type
- Natural or LP Gas
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Number of Oven Racks
- 2
- BtuH
- 17,000 BTU
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Dimensions
- Width
- 30 in
- Height
- 37.5"
- Depth
- 26"
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.9 cu. ft., Stainless Steel. Commercial styling at its best for island applications offers installation flexibility. The versatile sealed burner cooktop with a 15,000 BTU power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner all controlled with 270 degree rotation knobs are sure to please the most discriminating cook. Continuous cast iron grates facilitate the moving of heavy pots from burner to burner without lifting. The windowed oven door with light make it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.