Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Black
- Mfr # 805738
- Zoro # G023348315
original price:Â $1,147.99 , new price: $1,032.99 , 10 percent off
new price:Â
$
1,032.99
/ea
Key Features
Broiler Type
Roll Out Drop Door
Cooktop BTU Output
(4) 9,100 BTU
Depth
26"
Height
40"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805738
- Zoro #
- G023348315
- UPC #
- -
- Country of Origin
- United States
- Broiler Type
- Roll Out Drop Door
- Cooktop BTU Output
- (4) 9,100 BTU
- Color
- Black
- Ignition Type
- Electronic
- Oven Fuel Type
- Natural or LP Gas
- Weight
- 159 lbs
- Standards
- CSA Certified
- Front Controls
- Yes
- ADA Compliant
- Yes
- Number of Burners
- 4
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Dimensions
- Depth
- 26"
- Height
- 40"
- Width
- 24 in
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., Black. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.