Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 20 inW x 44 inH x 25.5 inD, 2.42 cu. ft. Oven, Windowed Oven Door, Coil Top, Biscuit
- Mfr # 805694
- Zoro # G423348229
original price:Â $1,226.99 , new price: $1,103.99 , 10 percent off
new price:Â
$
1,103.99
/ea
Key Features
Features
Adjustable Oven Racks; Broiler
Height
44"
Width
20.125 in
Storage Drawer
Yes
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805694
- Zoro #
- G423348229
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- Storage Drawer
- Yes
- ADA Compliant
- Yes
- Includes
- (1) 8" Element, (3) 6" Elements, 8" Porcelain Backguard with Electronic Clock, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
- Number of Oven Racks
- 2
- Color
- Biscuit
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Elements
- 4
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Weight
- 131 lbs
- Amps
- 36.67 A
- Standards
- UL 858
- Item
- Electric Range
Dimensions
- Height
- 44"
- Width
- 20.125 in
- Depth
- 25.5"
Description
Electric Range, 20 inW x 44 inH x 25.5 inD, 2.42 cu. ft. Oven, Windowed Oven Door, Coil Top Stove, Biscuit. This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. Windowed oven door with interior oven light. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.