Gas Range, Battery Ignition, Four 9100 BTU Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., White
- Mfr # 805739
- Zoro # G623348326
original price:Â $1,188.99 , new price: $1,069.99 , 10 percent off
new price:Â
$
1,069.99
/ea
Key Features
ADA Compliant
Yes
Depth
26"
Ignition Type
Battery-Generated Spark
Number of Burners
4
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805739
- Zoro #
- G623348326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 26"
- Height
- 40"
- Width
- 24 in
Details
- ADA Compliant
- Yes
- Ignition Type
- Battery-Generated Spark
- Number of Burners
- 4
- Color
- White
- Broiler Type
- Roll Out Drop Door
- Low Battery Alert
- Yes
- Item
- Gas Range
- Front Controls
- Yes
- Number of Oven Racks
- 2
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Weight
- 159 lbs
- Standards
- CSA Certified
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (4) 9,100 BTU
- BtuH
- 17,000 BTU
- Features
- Adjustable Oven Racks; Broiler
- Battery Type
- (8) AA Batteries
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., White. This apartment size battery operated gas range with four 9,100 BTU top burners, an oven with 2 heavy duty oven racks and an easy access roll out broiler with drop door offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.