Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Electronic Spark, 5 Open Burners, 36 inW x 46 inH x 27.5 inD, 3.9 cu. ft. Oven, Black
- Mfr # 805780
- Zoro # G323348398
original price:Â $1,885.99 , new price: $1,697.99 , 9 percent off
new price:Â
$
1,697.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Color
Black
Number of Burners
5
Height
46"
Weight
129 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805780
- Zoro #
- G323348398
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Black
- Number of Burners
- 5
- Weight
- 129 lbs
- Standards
- CSA Certified
- BtuH
- 17,000 BTU
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Number of Oven Racks
- 2
- Ignition Type
- Electronic
- Front Controls
- Yes
- Broiler Type
- Roll Out Drop Door
- Cooktop BTU Output
- (5) 9,100 BTU
- Features
- Adjustable Oven Racks; Broiler
- Oven Fuel Type
- Natural or LP Gas
Dimensions
- Height
- 46"
- Width
- 36 in
- Depth
- 27.5"
Description
This black sealed-burner gas range delivers dependable performance with high-efficiency burners and a spacious oven. Built with durable components and simple controls, it’s designed for reliable everyday use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.