Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, 5 Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, White
- Mfr # 805758
- Zoro # G123348345
original price:Â $1,853.99 , new price: $1,668.99 , 9 percent off
new price:Â
$
1,668.99
/ea
Key Features
Broiler Type
Roll Out Drop Door
Features
Adjustable Oven Racks; Broiler
Ignition Type
Battery-Generated Spark
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Oven Fuel Type
Natural or LP Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805758
- Zoro #
- G123348345
- UPC #
- -
- Country of Origin
- United States
- Broiler Type
- Roll Out Drop Door
- Features
- Adjustable Oven Racks; Broiler
- Ignition Type
- Battery-Generated Spark
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Oven Fuel Type
- Natural or LP Gas
- Front Controls
- Yes
- Number of Oven Racks
- 2
- Item
- Gas Range
- Low Battery Alert
- Yes
- Color
- White
- Weight
- 231 lbs
- ADA Compliant
- Yes
- Standards
- CSA Certified
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Battery Type
- (8) AA Batteries
- BtuH
- 17,000 BTU
- Cooktop BTU Output
- (5) 9,100 BTU
- Number of Burners
- 5
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 36 in
Description
Battery powered ignition, five 9,100 BTU burners with the built in griddle and the added convenience of converting to a fifth burner makes this range an outstanding buy. An added bonus includes, a side storage compartment and easy access roll out broiler with drop door. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.