Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., White
- Mfr # 805745
- Zoro # G623348333
original price:Â $1,109.99 , new price: $998.99 , 10 percent off
new price:Â
$
998.99
/ea
Key Features
Depth
26"
Ignition Type
Battery-Generated Spark
ADA Compliant
Yes
Number of Burners
4
Standards
CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805745
- Zoro #
- G623348333
- UPC #
- -
- Country of Origin
- United States
- Ignition Type
- Battery-Generated Spark
- ADA Compliant
- Yes
- Number of Burners
- 4
- Standards
- CSA Certified
- Number of Oven Racks
- 2
- Color
- White
- Item
- Gas Range
- Features
- Adjustable Oven Racks; Broiler
- Cooktop BTU Output
- (4) 9,100 BTU
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Battery Type
- (8) AA Batteries
- Weight
- 191 lbs
- Low Battery Alert
- Yes
- Front Controls
- Yes
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
Dimensions
- Depth
- 26"
- Width
- 30 in
- Height
- 40"
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., White. This 30 in. battery operated gas range with a full 25 In. wide oven, an easy access broiler drawer with drop door and four 9,100 BTU top burners make cooking a pleasure with this easy to clean range. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.