Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 20 inW x 44 inH x 25.5 inD, 2.42 cu. ft. Oven, Windowed Oven Door, Coil Top, Black
- Mfr # 805695
- Zoro # G723348233
original price:Â $1,208.99 , new price: $1,087.99 , 10 percent off
new price:Â
$
1,087.99
/ea
Key Features
Standards
UL 858
Color
Black
Front Controls
Yes
Includes
(1) 8" Element, (3) 6" Elements, 8" Porcelain Backguard with Electronic Clock, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
Storage Drawer
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805695
- Zoro #
- G723348233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20.125 in
- Depth
- 25.5"
- Height
- 44"
Details
- Standards
- UL 858
- Color
- Black
- Front Controls
- Yes
- Includes
- (1) 8" Element, (3) 6" Elements, 8" Porcelain Backguard with Electronic Clock, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
- Storage Drawer
- Yes
- Amps
- 36.67 A
- Features
- Adjustable Oven Racks; Broiler
- Item
- Electric Range
- Number of Elements
- 4
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- ADA Compliant
- Yes
- Weight
- 131 lbs
- Number of Oven Racks
- 2
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Description
Electric Range, 20 inW x 44 inH x 25.5 inD, 2.42 cu. ft. Oven, Windowed Oven Door, Coil Top Stove, Black. This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. Windowed oven door with interior oven light. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.