Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, Smooth Glass Top Stove, Black
- Mfr # 805716
- Zoro # G923348439
original price:Â $1,336.99 , new price: $1,202.99 , 10 percent off
new price:Â
$
1,202.99
/ea
Key Features
Depth
26"
Storage Drawer
Yes
ADA Compliant
Yes
Features
Adjustable Oven Racks; Broiler
Watts
2000W (8-inch Element); 1200W (6-inch Element Wattage)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805716
- Zoro #
- G923348439
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Range
- Storage Drawer
- Yes
- ADA Compliant
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Watts
- 2000W (8-inch Element); 1200W (6-inch Element Wattage)
- Color
- Black
- Amps
- 39.58 A
- Number of Elements
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Weight
- 191 lbs
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Includes
- (2) 8" Elements, (2) 6" Elements, 1.5" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Hot Surface Indicator Light, Surface/Oven Power Light, Windowed Oven Door w/Interior Light
Dimensions
- Depth
- 26"
- Height
- 37.5"
- Width
- 30 in
Description
This 30 In. smooth top electric range comes with two 8 In. and two 6 In. electric elements, a surface element signal light, windowed oven door with interior light, two oven racks and a storage drawer. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.