Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black
- Mfr # 805753
- Zoro # G023348261
original price:Â $1,451.99 , new price: $1,306.99 , 9 percent off
new price:Â
$
1,306.99
/ea
Key Features
Number of Oven Racks
2
Front Controls
Yes
Ignition Type
Battery-Generated Spark
Features
Adjustable Oven Racks; Broiler
Includes
(4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805753
- Zoro #
- G023348261
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Ignition Type
- Battery-Generated Spark
- Features
- Adjustable Oven Racks; Broiler
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
- Color
- Black
- Standards
- CSA Certified
- Broiler Type
- Roll Out Drop Door
- Battery Type
- (8) AA Batteries
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Weight
- 231 lbs
- Number of Burners
- 4
- Low Battery Alert
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (4) 9,100 BTU
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
Dimensions
- Height
- 40"
- Width
- 36 in
- Depth
- 26"
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 36 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black. This battery generated spark ignition range with four 9,100 BTU burners, a full 25 In. wide oven, the added convenience of a side storage compartment plus an easy access roll out broiler with drop door makes this basic battery operated gas model very desirable for those who like to cook. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.