Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, 5 Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, Biscuit
- Mfr # 805759
- Zoro # G623348432
original price:Â $1,907.99 , new price: $1,716.99 , 10 percent off
new price:Â
$
1,716.99
/ea
Key Features
Number of Oven Racks
2
Weight
231 lbs
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Ignition Type
Battery-Generated Spark
Front Controls
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805759
- Zoro #
- G623348432
- UPC #
- -
- Country of Origin
- United States
- Number of Oven Racks
- 2
- Weight
- 231 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Ignition Type
- Battery-Generated Spark
- Front Controls
- Yes
- Features
- Adjustable Oven Racks; Broiler
- Battery Type
- (8) AA Batteries
- Color
- Biscuit
- Number of Burners
- 5
- Oven Fuel Type
- Natural or LP Gas
- Cooktop BTU Output
- (5) 9,100 BTU
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
- Item
- Gas Range
- Broiler Type
- Roll Out Drop Door
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Standards
- CSA Certified
- Low Battery Alert
- Yes
Dimensions
- Depth
- 26"
- Width
- 36 in
- Height
- 46"
Description
Battery powered ignition, five 9,100 BTU burners with the built in griddle and the added convenience of converting to a fifth burner makes this range an outstanding buy. An added bonus includes, a side storage compartment and easy access roll out broiler with drop door. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.