Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., White
- Mfr # 805736
- Zoro # G323348435
original price:Â $1,129.99 , new price: $1,016.99 , 10 percent off
new price:Â
$
1,016.99
/ea
Key Features
Front Controls
Yes
Oven Fuel Type
Natural or LP Gas
Features
Adjustable Oven Racks; Broiler
Width
24 in
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805736
- Zoro #
- G323348435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 40"
- Depth
- 26"
Details
- Front Controls
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- Number of Burners
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Oven Racks
- 2
- Standards
- CSA Certified
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
- Color
- White
- ADA Compliant
- Yes
- Cooktop BTU Output
- (4) 9,100 BTU
- Weight
- 159 lbs
- Broiler Type
- Roll Out Drop Door
- Ignition Type
- Electronic
- Item
- Gas Range
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 24 inW x 40 inH x 26 inD, 2.42 cu. Ft., White. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.