Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., White
- Mfr # 805727
- Zoro # G923348255
original price:Â $1,213.99 , new price: $1,092.99 , 9 percent off
new price:Â
$
1,092.99
/ea
Key Features
Broiler Type
Roll Out Drop Door
Oven Fuel Type
Natural or LP Gas
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Depth
24.5"
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805727
- Zoro #
- G923348255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 24.5"
- Height
- 44"
- Width
- 20.125 in
Details
- Broiler Type
- Roll Out Drop Door
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
- Includes
- (4) Burners, 8" Porcelain Backguard with Electronic Clock, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Cooktop BTU Output
- (4) 9,100 BTU
- Ignition Type
- Electronic
- BtuH
- 17,000 BTU
- Weight
- 131 lbs
- Standards
- CSA Certified
- Number of Oven Racks
- 2
- Front Controls
- Yes
- Item
- Gas Range
- Features
- Adjustable Oven Racks; Broiler
- Color
- White
- ADA Compliant
- Yes
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 20 inW x 44 inH x 24.5 inD, 2.42 cu. Ft., White. This apartment size range features electronic ignition, a deluxe porcelain decorative Backguard, an electronic clock and bake view windowed oven door with light. It features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.