Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft, Biscuit
- Mfr # 805725
- Zoro # G223348245
original price:Â $1,096.99 , new price: $986.99 , 10 percent off
new price:Â
$
986.99
/ea
Key Features
Low Battery Alert
Yes
Number of Oven Racks
2
Broiler Type
Roll Out Drop Door
Color
Biscuit
BtuH
17,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805725
- Zoro #
- G223348245
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Low Battery Alert
- Yes
- Number of Oven Racks
- 2
- Broiler Type
- Roll Out Drop Door
- Color
- Biscuit
- BtuH
- 17,000 BTU
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- Ignition Type
- Battery-Generated Spark
- Cooktop BTU Output
- (4) 9,100 BTU
- Weight
- 131 lbs
- Front Controls
- Yes
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Battery Type
- (8) AA Batteries
- ADA Compliant
- Yes
- Standards
- CSA Certified
Dimensions
- Height
- 40"
- Depth
- 24.5"
- Width
- 20.125 in
Description
Gas Range, Battery Ignition, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Biscuit. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. Cordless. Battery-Generated Spark Ignition. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.