This item is Discontinued.

Premier Plastics Plastic Box Step, 20" Overall Height 5220

Plastic Box Step, 20" Overall Height (Discontinued)

  • Mfr # 5220
  • Zoro # G4209895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5220
Zoro #
G4209895
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
32 1/2 in
Bottom Width
26 in
Overall Height
20 in
Top Step Depth
19 in
Top Step Height
20 in
Platform Depth
32-1/2 in

Details

Item
Box Step
Color
Yellow
Load Capacity
500 lb
Material
Plastic
Number of Steps
2
Nestable
Yes
Load Capacity - Maximum
500 lb
Nesting
Nestable

Description

Step Stool Product Group Box Step, Number of Steps 2, Overall Height 20 in, Material Plastic, Load Capacity 500 lb, Top Step Height 20 in, Top Step Depth 19 in, Bottom Width 26 in, Base Depth 32 1/2 in, Color Yellow, Nestable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.