Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Plastics Step Stand, Yellow, 30" H 5330

Step Stand, Yellow, 30" H (Discontinued)

  • Mfr # 5330
  • Zoro # G3910803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330
Zoro #
G3910803
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
43 in
Bottom Width
28 in
Overall Height
30 in
Top Step Depth
19 in
Top Step Height
30 in
Platform Depth
19 in
Ladder Height
2 ft 6 in
Base Width
28"

Details

Item
Box Step
Color
Yellow
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
Step Stool Product Group
Box Step
Nestable
Yes
Weight
30 lb.

Description

Step Stool Product Group Box Step, Number of Steps 3, Overall Height 30 in, Material Plastic, Load Capacity 500 lb, Top Step Height 30 in, Top Step Depth 19 in, Bottom Width 28 in, Base Depth 43 in, Color Yellow, Nestable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.