Shop All Ice Melt
Premiere
Ice Melt, Granular, 50 lb. Carton, -20 F
Mfr # SU050BX-GR
Zoro # G2653691
original price:
$65.95
39% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 lb
- Effective Temp. -20 Degrees F
- Package Type Carton
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Product Information
Dimensions
Size | 50 lb |
Details
Description
Granular Ice Melt, 50 lb, Effective Temp. -20 Degrees F, Package Type Carton, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Soft Rubber Half Cheek Snaffle Bit (R670)
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- SCOTWOOD INDUSTRIES Scotwood Commercial Rock Salt 50 Lb. Bag (66700025)
- ALLIED PRECISION Allied Precision Ind 1500 Watt Sinking De-Icer DTS15 (DTS15)
- POLAR TECH Commercial 100lb ice melt spreader. Stainless steel chassis. (90399)
- Premiere Ice Melt