Shop PREMIUM COMPATIBLES INC
See all product information
Create Account
PCI Brand New Compatible Brother TN-350 Black Toner Ctg 2.5K Yld for Brother MFC-7225N MFC-7420 MFC-7820N
- Mfr # TN350PC
- Zoro # G104159199
product price:Â
$
29.99
/ea
Key Features
Compatible OEM Model Number
DCP-7020, FAX 2820, HL-2030, HL-2040, HL-2070N, IF-2820, IF-2920, 2820, 2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Max. Page Yield
2500
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN350PC
- Zoro #
- G104159199
- UPC #
- 845161000588
- Country of Origin
- China
Details
- Compatible OEM Model Number
- DCP-7020, FAX 2820, HL-2030, HL-2040, HL-2070N, IF-2820, IF-2920, 2820, 2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
- Max. Page Yield
- 2500
- Item
- Toner Cartridge
- Ink/Toner Color
- Black
Description
PCI Brand TN350PC New Build Compatible Replacement for Brother TN350 (TN-350) Black Laser Toner Cartridge 2500 Page Average Yield @ 5% Coverage. For use in the Brother DCP-7020 Brother FAX 2820 Brother HL-2030 Brother HL-2040 Brother HL-2070N Brother IF-2820 Brother IF-2920 Brother IntelliFax 2820 Brother IntelliFax 2920 Brother MFC-7220 Brother MFC-7225N Brother MFC-7420 Brother MFC-7820N. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.