Shop PREMIUM COMPATIBLES INC
See all product information
Create Account
PCI Brand New Compatible Samsung MLT-D105L Black Toner Ctg 2.5K Yld for ML-2545 SCX-4600 SCX-4623
- Mfr # MLTD105LPC
- Zoro # G104159816
product price:Â
$
39.89
/ea
Key Features
Max. Page Yield
2500
Ink/Toner Color
Black
Compatible OEM Model Number
ML-2525, ML-2525W, ML-2545, SCX-4600, SCX-4623, SCX-4623FW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLTD105LPC
- Zoro #
- G104159816
- UPC #
- 845161020890
- Country of Origin
- China
- Item
- Toner Cartridge
- Max. Page Yield
- 2500
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- ML-2525, ML-2525W, ML-2545, SCX-4600, SCX-4623, SCX-4623FW
Description
PCI Brand MLTD105LPC New Build Compatible Replacement for Samsung MLT-D105L Black Laser Toner Cartridge 2500 Page Average Yield @ 5% Coverage. For use in the Samsung ML-2525 Samsung ML-2525W Samsung ML-2545 Samsung SCX-4600 Samsung SCX-4623 Samsung SCX-4623FW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.