Shop PREMIUM COMPATIBLES INC
See all product information
Create Account
PCI Brand New Compatible Brother TN-450 Black Toner Ctg 2.6K Yld for Brother MFC-7360 MFC-7460 MFC-7860
- Mfr # TN450PC
- Zoro # G604159538
product price:Â
$
51.49
/ea
Key Features
Compatible OEM Model Number
DCP-7060, DCP-7060D, DCP-7060DN, DCP-7065, DCP-7065DN, HL-2130, HL-2132, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2242, HL-2242D, HL-2250, HL-2250DN, HL-2270, HL-2270DN, HL-2270DW, HL-2275, HL-2280, HL-2280DW, MFC-7240, MFC-7360, MFC-7360N, MFC-7460, MFC-7460DN, MFC-7860, MFC-7860DW
Max. Page Yield
2600
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN450PC
- Zoro #
- G604159538
- UPC #
- 845161021743
- Country of Origin
- China
- Compatible OEM Model Number
- DCP-7060, DCP-7060D, DCP-7060DN, DCP-7065, DCP-7065DN, HL-2130, HL-2132, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2242, HL-2242D, HL-2250, HL-2250DN, HL-2270, HL-2270DN, HL-2270DW, HL-2275, HL-2280, HL-2280DW, MFC-7240, MFC-7360, MFC-7360N, MFC-7460, MFC-7460DN, MFC-7860, MFC-7860DW
- Max. Page Yield
- 2600
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
Description
PCI Brand TN450PC New Build Compatible Replacement for Brother TN450 (TN-450) Black Laser Toner Cartridge 2600 Page Average Yield @ 5% Coverage. For use in the Brother DCP-7060 Brother DCP-7060D Brother DCP-7060DN Brother DCP-7065 Brother DCP-7065DN Brother HL-2130 Brother HL-2132 Brother HL-2220 Brother HL-2230 Brother HL-2240 Brother HL-2240D Brother HL-2242 Brother HL-2242D Brother HL-2250 Brother HL-2250DN Brother HL-2270 Brother HL-2270DN Brother HL-2270DW Brother HL-2275 Brother HL-2280 Brother HL-2280DW Brother MFC-7240 Brother MFC-7360 Brother MFC-7360N Brother MFC-7460 Brother MFC-7460DN Brother MFC-7860 Brother MFC-7860DW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.