16 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver
- Mfr # PRN165DX
- Zoro # G301947803
product price:Â
$
2,199.00
/ea
Key Features
Color
Gray
Width
34.4
Height
73
Depth
23.62
Includes
4 Wire Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRN165DX
- Zoro #
- G301947803
- UPC #
- 715688083510
- Country of Origin
- China
Dimensions
- Width
- 34.4
- Height
- 73
- Depth
- 23.62
Details
- Color
- Gray
- Includes
- 4 Wire Racks
- Application
- Commercial
- Weight
- 238.1
Description
PREMIUM 16 cu. ft. double door office and commercial refrigerator merchandiser beautifully stores and displays a wide variety of products for small businesses, offices, cafes and homes. The Double-layer hollow glass door keeps all displayed items at the perfect temperature and eliminates condensation allowing customers and employees to browse food contents at their leisure. The removable/adjustable shelves accommodate traditional beverages such as soda, water, beer and milk, but also allow for more creative uses such as flowers, fruit or wine. Compared to standard solid door refrigerators, PREMIUM commercial refrigerator solves the unique problems faced by small businesses to showcase their products at an affordable price.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.