Zoro Homepage

Battery-Laptop-Acer

  • Mfr # LC-BTP01-011

  • Zoro # G922727129


product price: $46.99
/ea

Key Features

Battery Capacity
6600mAh
Battery Technology
Li-Ion
No. of Cells
9 Cell
Color
Black
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-BTP01-011
Zoro #
G922727129
UPC #
-
Country of Origin
China

Details

Battery Capacity
6600mAh
Battery Technology
Li-Ion
No. of Cells
9 Cell
Color
Black
Voltage
11.1 V

Description

LC-BTP01-011 Battery-Laptop-Acer for Acer Aspire 3620

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.