-BB Battery for Dell Studio XP for Dell Studio XPS 13
Mfr # 312-0774-BB
Zoro # G122726137
product price: $88.15
/ea
Free Shipping & Returns
Key Features
For Use With
Laptop Battery for Dell Studio XPS 13
No. of Cells
9 Cell
Battery Capacity
7200 mAh
Color
Black
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0774-BB
Zoro #
G122726137
UPC #
-
Country of Origin
China
Details
For Use With
Laptop Battery for Dell Studio XPS 13
No. of Cells
9 Cell
Battery Capacity
7200 mAh
Color
Black
Battery Technology
Li-Ion
Voltage
11.1 V
Description
-BB Battery for Dell Studio XPS 13- Studio XPS 1340. High Capacity. 11.1 volts 7800mAh 9 Cell 87Whr. P866C- T561C. CL3156B.086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.